Sensor Switch CM 10 Extended Range Low Voltage Ceiling Motion Occupancy Sensor | Graybar Store
Sensor Switch - Extended Range Low Voltage Ceiling Motion Occupancy Sensor - CM 10
+ / - Hover over image to Zoom
Other Views

    Extended Range Low Voltage Ceiling Motion Occupancy Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: CM 10
    SKU: 25266475
    $103.72
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):360 / 2463
    Installation Type:Ceiling
    Use With:PP20 or MP20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CM 10
    • Color White
    • Coverage (Degrees / Square Feet) 360 / 2463
    • Installation Type Ceiling
    • Sensor Type Passive Infrared/Microphonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 20 Minutes
    • Voltage 12/24V DC
    • Use With PP20 or MP20
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ceiling mount extended range low voltage adaptive/manual white passive infrared/microphonic occupancy sensor for 360 Deg. and 2463 sq. ft. coverage.
    • Attractive and Economical Sensor to Provide Maximum Viewing from Ceiling
    • 100% Digital PIR Detection-Excellent RF Immunity
    • 360 Degrees Coverage Pattern
    • Push-Button Programmable
    • User Adjustable Time Delays
    • No Field Callibration or Sensitivity Adjustments Required
    • Convenient Test Mode
    • 100 Hour Lamp Burn-In Timer
    • Green LED Indicator