Sensor Switch CMR 10 Extended Range Line Voltage Ceiling Motion Occupancy Sensor | Graybar Store
Sensor Switch - Extended Range Line Voltage Ceiling Motion Occupancy Sensor - CMR 10
+ / - Hover over image to Zoom
Other Views

    Extended Range Line Voltage Ceiling Motion Occupancy Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: CMR 10
    SKU: 25280038
    $112.36
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):360 / 2500
    Installation Type:Ceiling
    Use With:Sensor Switch Occupancy Sensors (optional)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CMR 10
    • Color White
    • Coverage (Degrees / Square Feet) 360 / 2500
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 20 Minutes
    • Voltage 120/277V AC
    • Use With Sensor Switch Occupancy Sensors (optional)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ceiling mount extended range line voltage adaptive/manual white passive infrared/microphonic occupancy sensor for 360 Deg. and 2500 sq. ft. coverage.
    • 1 Pole
    • 100% Digital PIR Detection-Excellent RF Immunity
    • 360 Degrees Coverage Pattern
    • Self-Contained Relay
    • No Power Pack Needed
    • No Minimum Load Requirements
    • Interchangeable Hot & Load Wires
    • Impossible to Load Backwards
    • Push-Button Programmable
    • Adjustable Time Delays
    • No Field Callibration or Sensitivity Adjustments Required
    • Convenient Test Model
    • 100 Hour Lamp Burn-in Timer
    • Green LED Indicator