Siemon RS-07E Extended Depth Network Rack System, Aluminum, 45 RU | Graybar Store
Siemon - Extended Depth Network Rack System, Aluminum, 45 RU - RS-07E
+ / - Hover over image to Zoom
Other Views

    Extended Depth Network Rack System, Aluminum, 45 RU

    Manufacturer: Siemon
    Manufacturer #: RS-07E
    SKU: 25027220
    $715.95
    Checking Pricing
         
    Height (Inches):84 in.
    Rack Units:45
    Width (Inches):24 in.
    Color:Black
    Depth (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # RS-07E
    • Color Black
    • Mounting Style Horizontal Mount
    • Type Extended Depth RS Rack System
    • Rack Units 45
    • Depth (Inches) 24 in.
    • Height (Inches) 84 in.
    • Width (Inches) 24 in.
    • Includes (10) High-Capacity Cable Managers; (10) Hook and Loop Managers; Grommets; Ground Lug; Rack Assembly Hardware
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    RS Extended Depth Rack System, Width (Inches): 24 in, Black, Rack Units: 45