Erico CATHBA6 Extended Angle Bracket | Graybar Store
Erico - Extended Angle Bracket - CATHBA6
+ / - Hover over image to Zoom
Other Views

    Extended Angle Bracket

    Manufacturer: Erico
    Manufacturer #: CATHBA6
    SKU: 99567919
    $2.39
    Checking Pricing
         
    Hole Size:3/8 in.
    Packaging:40 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CATHBA6
    • Hole Size 3/8 in.
    • Materials Steel
    • Packaging 40 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CAT HP Extended Angle Bracket, Packaging: 40 Per Pack, Steel
    CADDY® CAT HP extended angle bracket allows for quick installation of J-Hooks to ceiling at set heights and for field creation of custom J-hook trees. Secure fit to J-hooks means no shifting or movement of the J-hook during cable installation.