Square D (Schneider Electric) 9001KR131 Extended 1-Position Key Operated PushButtons | Graybar Store
Square D (Schneider Electric) - Extended 1-Position Key Operated PushButtons - 9001KR131
+ / - Hover over image to Zoom
Other Views

    Extended 1-Position Key Operated PushButtons

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR131
    SKU: 88247747
    $128.74
    Checking Pricing
         
    No. of Positions:1
    Additional Features:Extended Lockable Position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR131
    • Additional Features Extended Lockable Position
    • No. of Positions 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Key operated pushbutton operable only with key in extended lock position.
    • Up to 2 Type KA contact blocks can be mounted in tandem (total four blocks)
    • Key is removable in locked position only