Thomas and Betts Homac HTDE24C012 Trans Guard® EXT Current Limiting Backup Fuse With Spade (End 1) and Stud With Universal Adapter (End 2), 15.5kV, 1.5 in. | Graybar Store
Thomas and Betts Homac - Trans Guard® EXT Current Limiting Backup Fuse With Spade (End 1) and Stud With Universal Adapter (End 2), 15.5kV, 1.5 in. - HTDE24C012
+ / - Hover over image to Zoom
Other Views

    Trans Guard® EXT Current Limiting Backup Fuse With Spade (End 1) and Stud With Universal Adapter (End 2), 15.5kV, 1.5 in.

    Manufacturer: Thomas and Betts Homac
    Manufacturer #: HTDE24C012
    SKU: 25041341
    $97.27
    Checking Pricing
         
    Additional Features:High Fault Interrupting Capability; Reduced Energy Let-Through
    Voltage Rating:15.5 kV
    Amps:12A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Homac
    • Manufacturer # HTDE24C012
    • Application Overhead Distribution Systems; Cutout Links; Oil Immersed Expulsion Fuses for Pole Mounted Transformer; Capacitor Protection
    • Additional Features High Fault Interrupting Capability; Reduced Energy Let-Through
    • Amps 12A
    • Fuse Dimension 1 1/2 Dia. x 5.2 L in.
    • Voltage Rating 15.5 kV
    • Country of Origin US - USA
    Product Overview:
    Trans Guard® EXT Fuse, Amps: 12 A, Voltage Rating: 15.5 kV