Valcom V-1039A Explosion-Proof Horn, 7-Watt | Graybar Store
Valcom - Explosion-Proof Horn, 7-Watt - V-1039A
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Horn, 7-Watt

    Manufacturer: Valcom
    Manufacturer #: V-1039A
    SKU: 99522064
    $991.54
    Checking Pricing
         
    Dimensions:6 in.H x 14 in.W x 17.5 in.D (15.24 cm x 35.56 cm x 44.45 cm)
    Color / Finish:grey
    Watts:7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1039A
    • Dimensions 6 in.H x 14 in.W x 17.5 in.D (15.24 cm x 35.56 cm x 44.45 cm)
    • Color / Finish grey
    • Watts 7
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One-way, 7 W, Self-Amplified Explosion Proof Horn, grey solid metal housing/heavy duty components and UL listed for use in- Class I, Division I, Groups C and D Gas Atmospheres. Includes a remote volume control.
    • Weather-Resistant
    • Solid Metal Housing
    • UL Listed For Use In- Class I, Division I, Groups C & D Gas Atmospheres
    • Includes V-1092 Volume Control
    • Utilizes Standard CAT 3 Or 5 Telephone Cable (2 Pair)
    • 1/2 in. Conduit Access Detachable Metal Mounting Bracket