Crouse Hinds (Eaton) GUAG7885 Explosion-Proof Conduit Outlet Box Feraloy® Iron Alloy GUAG 3/4 Inch, 1 Inch | Graybar Store
Crouse Hinds (Eaton) - Explosion-Proof Conduit Outlet Box Feraloy® Iron Alloy GUAG 3/4 Inch, 1 Inch - GUAG7885
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Conduit Outlet Box Feraloy® Iron Alloy GUAG 3/4 Inch, 1 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAG7885
    SKU: 88072863
    $370.19
    Checking Pricing
         
    No. of Hubs:3
    Hub Size (Inches):3/4, 1 in.
    Brand or Series:GUA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAG7885
    • Brand or Series GUA
    • Hub Size (Inches) 3/4, 1 in.
    Product Overview:
    Junction box with (1) 3/4 inch and (2) 1 inch union hubs explosion proof class 1 division 1.