Crouse Hinds (Eaton) EABL26 Explosion-Proof Conduit Outlet Box | Graybar Store
Crouse Hinds (Eaton) - Explosion-Proof Conduit Outlet Box - EABL26
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Conduit Outlet Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EABL26
    SKU: 88070007
    $155.93
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 3, NEMA 4
    Size:3 Dia in
    Brand or Series:EAB
    Capacity (Cubic Inch):20-1/2
    Length:5-9/16 in.
    Hub Size (Inches):3/4 in.
    Width (Inches):1-3/4
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EABL26
    • Size 3 Dia in
    • Application Change Conduit Direction; Conduit Systems Within Hazardous Areas; Interconnects Lengths of Conduit; Protects Conductors in Threaded Rigid Conduit;
    • Brand or Series EAB
    • Capacity (Cubic Inch) 20-1/2
    • Enclosure Type (Nema) NEMA 3, NEMA 4
    • Hub Size (Inches) 3/4 in.
    Product Overview:
    Condulet® EAB Series Explosion-Proof Conduit Outlet Box, Aluminum; Feraloy Iron, Electrogalvanized, Width (Inches): 1-3/4 in