Thomas and Betts UNY505-G Ocal® UNY Union, PVC Coated Electrogalvanized Steel, Rigid/IMC Conduit, Male, 1-1/2 in. | Graybar Store
Thomas and Betts - Ocal® UNY Union, PVC Coated Electrogalvanized Steel, Rigid/IMC Conduit, Male, 1-1/2 in. - UNY505-G
+ / - Hover over image to Zoom
Other Views

    Ocal® UNY Union, PVC Coated Electrogalvanized Steel, Rigid/IMC Conduit, Male, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: UNY505-G
    SKU: 92046443
    $195.80
    Checking Pricing
         
    Listings - Approvals:RoHS Compliant
    Trade Size (Inches):1-1/2 in.
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UNY505-G
    • Gender Male
    • Listings - Approvals RoHS Compliant
    • Materials Steel
    Product Overview:
    Ocal-Blue® Explosion and Dust-Ignition Proof UNY Male Union, Steel, Listings - Approvals: RoHS Compliant, Trade Size (Inches): 1-1/2 in, Male, Throat Type: Non-Insulated