Thomas and Betts UNF405-G Ocal® UNF Union, PVC Coated Steel, Female, Explosionproof, 1-1/4 in. | Graybar Store
Thomas and Betts - Ocal® UNF Union, PVC Coated Steel, Female, Explosionproof, 1-1/4 in. - UNF405-G
+ / - Hover over image to Zoom
Other Views

    Ocal® UNF Union, PVC Coated Steel, Female, Explosionproof, 1-1/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: UNF405-G
    SKU: 90085553
    $158.96
    Checking Pricing
         
    Listings - Approvals:RoHS Compliant
    Trade Size (Inches):1-1/4 in.
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UNF405-G
    • Gender Female
    • Listings - Approvals RoHS Compliant
    • Materials Steel
    Product Overview:
    Ocal-Blue® Explosion and Dust-Ignition Proof UNF Female Union, Steel, Listings - Approvals: RoHS Compliant, Trade Size (Inches): 1-1/4 in, Female, Throat Type: Non-Insulated