Thomas and Betts UNF1005-G Ocal® UNF Union, PVC Coated Steel, Female, Explosionproof, 4 in. | Graybar Store
Thomas and Betts - Ocal® UNF Union, PVC Coated Steel, Female, Explosionproof, 4 in. - UNF1005-G
+ / - Hover over image to Zoom
Other Views

    Ocal® UNF Union, PVC Coated Steel, Female, Explosionproof, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: UNF1005-G
    SKU: 25124098
    $1,771.52
    Checking Pricing
         
    Listings - Approvals:CSA Certified; RoHS Compliant; UL Listed
    Trade Size (Inches):4 in.
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UNF1005-G
    • Gender Female
    • Listings - Approvals CSA Certified; RoHS Compliant; UL Listed
    • Materials Steel
    • Throat Type Non-Insulated
    Product Overview:
    Ocal® UNF Explosion and Dust-Ignition Proof Female Union, Steel, Listings - Approvals: CSA Certified; RoHS Compliant; UL Listed, Trade Size (Inches): 4 in, Female, Throat Type: Non-Insulated