Leviton 47612-EBK Expansion Plastic Bracket | Graybar Store
Leviton - Expansion Plastic Bracket - 47612-EBK
+ / - Hover over image to Zoom
Other Views

    Expansion Plastic Bracket

    Manufacturer: Leviton
    Manufacturer #: 47612-EBK
    SKU: 22108592
    $39.40
    Checking Pricing
         
    Height (Inches):6.13 in.
    Color:White
    Mount Type:Snap-In
    Width (Inches):13.30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47612-EBK
    • Color White
    • Height (Inches) 6.13 in.
    Product Overview:
    Expansion Plastic Bracket, White