Square D (Schneider Electric) TM168E17 Expansion Module 17 I/O | Graybar Store
Square D (Schneider Electric) - Expansion Module 17 I/O - TM168E17
+ / - Hover over image to Zoom
Other Views

    Expansion Module 17 I/O

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM168E17
    SKU: 25387938
    $256.79
    Checking Pricing
         
    Module:I/O Expansion
    Output Amperage:5 mA; 8 mA
    Size:71 W x 61.5 D x 129.19 H mm
    Amperage Rating:5 A; 8 A
    Voltage Rating:24 V
    Width (mm):71 mm
    Depth:61.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM168E17
    • Size 71 W x 61.5 D x 129.19 H mm
    • Amperage Rating 5 A; 8 A
    • Depth 61.5 mm
    • Height 129.19 mm
    • Module I/O Expansion
    • Output Amperage 5 mA; 8 mA
    • Width (mm) 71 mm
    • Voltage Rating 24 V
    • Country of Origin IT - Italy
    Product Overview:
    Modicon® Expansion Module 17 I/O, Height: 129.19 mm, Size: 129.19 H x 71 W x 61.5 D mm, Voltage Rating: 24 V, I/O Expansion
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi