NEC 1100011 Expansion KSU 2-Pin; Ethernet | Graybar Store
NEC - Expansion KSU 2-Pin; Ethernet - 1100011
+ / - Hover over image to Zoom
Other Views

    Expansion KSU 2-Pin; Ethernet

    Manufacturer: NEC
    Manufacturer #: 1100011
    SKU: 25409257
    $448.86
    Checking Pricing
         
    Jack Type:RJ45
    Power Source:Main
    Phone Jack:RJ45
    Part Number:SL-1100011
    Color:Black
    No. of Conductors:8
    Use With:Telephones
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NEC
    • Manufacturer # 1100011
    • Color Black
    • Jack Type RJ45
    • No. of Conductors 8
    • Part Number SL-1100011
    • Phone Jack RJ45
    • Type Expansion KSU
    • Power Source Main
    • Use With Telephones
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Expansion KSU, Black, SL-1100, Connector Type: 2-Pin; Ethernet