Square D (Schneider Electric) TM2DDI16DT Expansion 16 Discrete Input Module | Graybar Store
Square D (Schneider Electric) - Expansion 16 Discrete Input Module - TM2DDI16DT
+ / - Hover over image to Zoom
Other Views

    Expansion 16 Discrete Input Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM2DDI16DT
    SKU: 25239007
    $349.60
    Checking Pricing
         
    Module:16 Discrete Inputs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM2DDI16DT
    • Module 16 Discrete Inputs
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Expansion 16 discrete input module for use with Modicon M238 logic controller.
    • 24 VDC Power supply
    • Input signal: 24 VDC (sink or source)
    • Mounting: 35 mm symmetrical DIN rail
    • Dimensions: 90 H x 84.6 L x 23.5 W mm