Valcom V-9940 Expandable Station Page Adapter | Graybar Store
Valcom - Expandable Station Page Adapter - V-9940
+ / - Hover over image to Zoom
Other Views

    Expandable Station Page Adapter

    Manufacturer: Valcom
    Manufacturer #: V-9940
    SKU: 88276263
    $219.95
    Checking Pricing
         
    Dimensions:3.5 x 4.6 x 8.2 inches
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9940
    • Dimensions 3.5 x 4.6 x 8.2 inches
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Page control with pulse and tone dialing for single zone of one-way paging.
    • Uses (4) Valcom Power Units
    • Built-In punch down block
    • Background music input with mute
    • All call circuitry
    • Open loop disconnect option
    • Audio sense and time out circuitry
    • Power reversal LED
    • Answer verification tone
    • Mounting: Surface mount to wall with supplied hardware