Valcom V-2924A Expandable Multi-Zone Paging/Intercom Controller | Graybar Store
Valcom - Expandable Multi-Zone Paging/Intercom Controller - V-2924A
+ / - Hover over image to Zoom
Other Views

    Expandable Multi-Zone Paging/Intercom Controller

    Manufacturer: Valcom
    Manufacturer #: V-2924A
    SKU: 97190963
    $1,241.30
    Checking Pricing
         
    Dimensions:15 x 10.3 x 17.5 inches
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2924A
    • Dimensions 15 x 10.3 x 17.5 inches
    • Color / Finish Grey
    • Country of Origin US - USA
    Product Overview:
    Intercom/Page Control unit, wall mount, one-way and/or talkback.
    • Expandable Paging/Intercom Controller (24 Ports)
    • Power Units (0)
    • 24 one way paging and /or two-way intercom circuits
    • 4 separate paging/tone groups per unit
    • Standard twisted pair Cat 2-6 system connections and blocks
    • Caller ID loop start trunk C.O. Line position PBX interface
    • 4 auxiliary relays for controlling door locking/unlocking access
    • UL and FCC Listed, Registered or Approved