Panasonic KX-TGD212N Expandable Digital Cordless Phone With 2 Handsets Expandable | Graybar Store
Panasonic - Expandable Digital Cordless Phone With 2 Handsets Expandable - KX-TGD212N
+ / - Hover over image to Zoom
Other Views

    Expandable Digital Cordless Phone With 2 Handsets Expandable

    Manufacturer: Panasonic
    Manufacturer #: KX-TGD212N
    SKU: 25642855
    $62.53
    Checking Pricing
         
    Additional Features:Belt Clip; Call Block; Call Waiting Caller ID; Expandable to 6 Handsets; Handset Locater; Handset Speaker Phone;
    Housing Color:Black and Gold
    Color:Black
    Cord:Cordless
    Phone Color:Gold
    Dial:Dial
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # KX-TGD212N
    • Color Black
    • Cord Cordless
    • Dial Dial
    • Housing Color Black and Gold
    • Phone Color Gold
    • Type Expandable
    • Additional Features Belt Clip; Call Block; Call Waiting Caller ID; Expandable to 6 Handsets; Handset Locater; Handset Speaker Phone;
    • SAP Material Type ZSTD
    Product Overview:
    Expandable Digital Cordless Phone With 2 Handsets, Phone Color: Gold, Dial, Wall Mount, Cord: Cordless, Housing Color: Black/Gold