Dual-Lite LTURW3 LT Series Designer Combination Unit/Exit Sign, LED, Universal Single/Double Face, White Finish, Red Letters, Remote Capacity | Graybar Store
Dual-Lite - LT Series Designer Combination Unit/Exit Sign, LED, Universal Single/Double Face, White Finish, Red Letters, Remote Capacity - LTURW3
+ / - Hover over image to Zoom
Other Views

    LT Series Designer Combination Unit/Exit Sign, LED, Universal Single/Double Face, White Finish, Red Letters, Remote Capacity

    Manufacturer: Dual-Lite
    Manufacturer #: LTURW3
    SKU: 97184679
    $218.35
    Checking Pricing
         
    Additional Features:Emergency Unit Plus LED Exit Sign; Remote Capacity; Thermoplastic Housing
    Color:White Housing with Red Letters
    Battery Type:Lead-Calcium
    Fixture Wattage:5 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # LTURW3
    • Color White Housing with Red Letters
    • Additional Features Emergency Unit Plus LED Exit Sign; Remote Capacity; Thermoplastic Housing
    • Battery Type Lead-Calcium
    • Fixture Wattage 5 W
    • Lamp Type LED
    • Number of Faces 1; 2
    • SAP Material Type ZSTD
    Product Overview:
    Dual-Lite® LT Tandem Exit Sign, White Housing with Red Letters, Lamp Type: LED, Number of Faces: 1; 2, Battery Type: Lead-Calcium, Fixture Wattage: 5 W