Panduit FR24TBE12 FiberRunner Mounting Bracket | Graybar Store
Panduit - FiberRunner Mounting Bracket - FR24TBE12
+ / - Hover over image to Zoom
Other Views

    FiberRunner Mounting Bracket

    Manufacturer: Panduit
    Manufacturer #: FR24TBE12
    SKU: 25456167
    $120.91
    Checking Pricing
         
    Height (Inches):0.86
    Length:32 in.
    Thread Size:1/2 in.
    Width (Inches):3.9
    Dimensions:3.90 W x 32 L x 0.86 H in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FR24TBE12
    • Color Black
    • Dimensions 3.90 W x 32 L x 0.86 H in
    • Type Mounting Bracket
    • Connection Type Threaded
    • Height (Inches) 0.86
    Product Overview:
    FiberRunner® Existing Threaded Rod Mounting Bracket, Steel, Black, Dimensions: 3.90 W x 32 L x 0.86 H in, Thread Size: 1/2 in
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility