Pentair Hoffman TG4SS Exhaust Grille, 4 in. Filter Fan Models, Brushed Stainless Steel | Graybar Store
Pentair Hoffman - Exhaust Grille, 4 in. Filter Fan Models, Brushed Stainless Steel - TG4SS
+ / - Hover over image to Zoom
Other Views

    Exhaust Grille, 4 in. Filter Fan Models, Brushed Stainless Steel

    Manufacturer: Pentair Hoffman
    Manufacturer #: TG4SS
    SKU: 22038622
    $62.30
    Checking Pricing
         
    Grill Size:7.31 W x 6.29 H x 0.81 D in.
    Use With:Type 1 Systems
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # TG4SS
    • Grill Size 7.31 W x 6.29 H x 0.81 D in.
    • Use With Type 1 Systems
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Grilles, Grill Size: 7.31 W x 6.29 H x 0.81 D in