Crouse Hinds (Eaton) EXF11 EXF Extensions, 1 in. Deep | Graybar Store
Crouse Hinds (Eaton) - EXF Extensions, 1 in. Deep - EXF11
+ / - Hover over image to Zoom
Other Views

    EXF Extensions, 1 in. Deep

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EXF11
    SKU: 88072166
    $101.94
    Checking Pricing
         
    Knockouts:No
    Box Size:4 x 2-1/8 in. Rectangular
    Depth (Inches):1
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EXF11
    • Box Size 4 x 2-1/8 in. Rectangular
    • Depth (Inches) 1
    • Knockouts No
    Product Overview:
    EXF cast iron 1 in. deep 1-gang extension that accept covers and flush rectangular wiring devices, or plug receptacles with housings.