GE Lighting F60T10/CW-CT EXCLUDED FLUORESCENT | Graybar Store
GE Lighting - EXCLUDED FLUORESCENT - F60T10/CW-CT
+ / - Hover over image to Zoom
Other Views

    EXCLUDED FLUORESCENT

    Manufacturer: GE Lighting
    Manufacturer #: F60T10/CW-CT
    SKU: 99546946
    $48.71
    Checking Pricing
         
    Rated Life (Hour):6000
    Wattage:135
    Color Temperature (Kelvin):4100
    Initial Lumens:6790
    Alternate Manufacturer Part No.:46197
    Length:60 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F60T10/CW-CT
    • Alternate Manufacturer Part No. 46197
    • Base Type R17d
    • Color Temperature (Kelvin) 4100
    • Initial Lumens 6790
    Product Overview:
    GE T10 - Cold Temperature