Quiktron (Legrand) EX-SFP-10GE-SR-LEG EX-SFP-10GE-SR-LEG | Graybar Store
Quiktron (Legrand) - EX-SFP-10GE-SR-LEG - EX-SFP-10GE-SR-LEG
+ / - Hover over image to Zoom
Other Views

    EX-SFP-10GE-SR-LEG

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: EX-SFP-10GE-SR-LEG
    SKU: 25840758
    $439.24
    Checking Pricing
         
    Brand or Series:QUIKTRON
    Color:Grey
    Dimensions:4.75in x 4.25in x 1.25in
    Frequency Rating:DC to 10G
    Media Connector Type:LC
    No. of Ports:1
    No. of Positions:1
    Voltage (Volts):3.3V
    Watts:0.66
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # EX-SFP-10GE-SR-LEG
    • Color Grey
    • Dimensions 4.75in x 4.25in x 1.25in
    • Voltage (Volts) 3.3V
    • No. of Ports 1
    • Brand or Series QUIKTRON
    • Media Connector Type LC
    • No. of Positions 1
    • Watts 0.66
    • Frequency Rating DC to 10G
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview: