NSI Industries EW101B EW Series Multipurpose Control 7 Day Time Switch | Graybar Store
NSI Industries - EW Series Multipurpose Control 7 Day Time Switch - EW101B
+ / - Hover over image to Zoom
Other Views

    EW Series Multipurpose Control 7 Day Time Switch

    Manufacturer: NSI Industries
    Manufacturer #: EW101B
    SKU: 25109002
    $232.05
    Checking Pricing
         
    Voltage (Volts):120/277V
    Additional Features:SPST
    Amps:40 A
    NEMA Rating:3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # EW101B
    • Voltage (Volts) 120/277V
    • Additional Features SPST
    • Amps 40 A
    • NEMA Rating 3R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    7 day digital timer one channel 40A 120-277V SPST indoor/outdoor plastic enclosure.