NSI Industries EW103B EW Series Multipurpose Control 7 Day Time Switch, 120/277 Voltage | Graybar Store
NSI Industries - EW Series Multipurpose Control 7 Day Time Switch, 120/277 Voltage - EW103B
+ / - Hover over image to Zoom
Other Views

    EW Series Multipurpose Control 7 Day Time Switch, 120/277 Voltage

    Manufacturer: NSI Industries
    Manufacturer #: EW103B
    SKU: 25180480
    $248.52
    Checking Pricing
         
    Voltage (Volts):120/277V AC
    Additional Features:DPST
    Amps:40 A
    NEMA Rating:3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # EW103B
    • Voltage (Volts) 120/277V AC
    • Additional Features DPST
    • Amps 40 A
    • NEMA Rating 3R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tork 7 Day 1 Channel DPST Digital Time Switch, 120-277 VAC 50/60Hz INPUT VOLTAGE 120-277 VAC 50/60Hz ,6VA Max.