Philips Lighting 523-000059-03 eW Burst Powercore Architectural Landscape Spotlight, LED, Solid White Light | Graybar Store
Philips Lighting - eW Burst Powercore Architectural Landscape Spotlight, LED, Solid White Light - 523-000059-03
+ / - Hover over image to Zoom
Other Views

    eW Burst Powercore Architectural Landscape Spotlight, LED, Solid White Light

    Manufacturer: Philips Lighting
    Manufacturer #: 523-000059-03
    SKU: 25691326
    $348.23
    Checking Pricing
         
    Height (Inches):9.85
    Color:Grey
    Dimensions (Inches):5.625 W x 7 Dia
    Use With:Stanchion Mount; Standard US Junction Box/Flat Surface
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 523-000059-03
    • Color Grey
    • Dimensions (Inches) 5.625 W x 7 Dia
    • Height (Inches) 9.85
    • Materials Die Cast Aluminum
    • Use With Stanchion Mount; Standard US Junction Box/Flat Surface
    Product Overview:
    LED Spot Light, Grey, Dimensions (Inches): 5.625 W x 7 Dia in, Height (Inches): 9.85 in, Die Cast Aluminum.