GE Lighting Evolve™ ERS2 Series Roadway Lighting, LED, Scalable, Cobrahead | Graybar Store
GE Lighting - Evolve™ ERS2 Series Roadway Lighting, LED, Scalable, Cobrahead
+ / - Hover over image to Zoom
Other Views

    Evolve™ ERS2 Series Roadway Lighting, LED, Scalable, Cobrahead

    Manufacturer: GE Lighting
         

    • Manufacturer GE Lighting
    • Lamp Type LED
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Color
    Color Temperature (Kelvin)
    Lumens
    Price
    ERS2-0-G3-E1-1-50-1-DKBZ
    25647926
    120 to 277 V
    Bronze
    5000 K
    11800
    $
    648
    .93
    /
    EA
    25647926
    Voltage Rating
    120 to 277 V
    Color
    Bronze
    Color Temperature (Kelvin)
    5000 K
    Lumens
    11800
    $
    648
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ERS2-0-G3-D1-1-50-1-DKBZ
    25647927
    120 to 277 V
    Bronze
    5000 K
    11500
    $
    692
    .19
    /
    EA
    25647927
    Voltage Rating
    120 to 277 V
    Color
    Bronze
    Color Temperature (Kelvin)
    5000 K
    Lumens
    11500
    $
    692
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ERS2-0-G3-D1-1-50-1-WHTE
    25649365
    120 to 277 V
    White
    5000 K
    11500
    Call for Pricing
    25649365
    Voltage Rating
    120 to 277 V
    Color
    White
    Color Temperature (Kelvin)
    5000 K
    Lumens
    11500
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647926 SKU, 25647926 ANALYTICS...
    Color Temperature (Kelvin)
    5000 K
    Lumens
    11800
    Price
    $
    648
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25647927 SKU, 25647927 ANALYTICS...
    Color Temperature (Kelvin)
    5000 K
    Lumens
    11500
    Price
    $
    692
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25649365 SKU, 25649365 ANALYTICS...
    Color Temperature (Kelvin)
    5000 K
    Lumens
    11500
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available