Wiremold (Legrand) EFSB2 Evolution™ Series Wall Box, Open System, White | Graybar Store
Wiremold (Legrand) - Evolution™ Series Wall Box, Open System, White - EFSB2
+ / - Hover over image to Zoom
Other Views

    Evolution™ Series Wall Box, Open System, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: EFSB2
    SKU: 25693389
    $269.96
    Checking Pricing
         
    Accommodates:2-Gang Wall Box
    Additional Features:2 in (51 mm) Trade Size Conduit; Built-In Tunnel; Removable Modules; Storage Module for Active Components
    Mounting Position:13 x 11-5/8 x 3-7/8 in
    Side Knockouts (Inches):2
    No. of Hubs:3-7/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # EFSB2
    • Accommodates 2-Gang Wall Box
    • Additional Features 2 in (51 mm) Trade Size Conduit; Built-In Tunnel; Removable Modules; Storage Module for Active Components
    • Mounting Position 13 x 11-5/8 x 3-7/8 in
    • No. of Hubs 3-7/8 in
    • Side Knockouts (Inches) 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Evolution Series 2-Gang Wall Box, designed to fit and be concealed behind 42 in. or larger flat screen displays. Can be installed in both new work and old work applications Has 2 NEMA size openings for power, communication, or A/V devices.