Wiremold (Legrand) Evolution™ Series Floor Box, 8-Gang | Graybar Store
Wiremold (Legrand) - Evolution™ Series Floor Box, 8-Gang
+ / - Hover over image to Zoom
Other Views

    Evolution™ Series Floor Box, 8-Gang

    Manufacturer: Wiremold (Legrand)
         

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Opening
    Bottom Knockouts (Inches)
    Color
    No. of Gangs
    Side Knockouts (Inches)
    Depth
    Cover Style
    Price
    EFB8S-OG
    25464761
    1
    3/4 to 2 in.
    Green
    8-Gang
    3/4 to 2 in
    6 in.
    Aluminum
    $
    460
    .10
    /
    EA
    25464761
    Opening
    1
    Bottom Knockouts (Inches)
    3/4 to 2 in.
    Color
    Green
    No. of Gangs
    8-Gang
    Side Knockouts (Inches)
    3/4 to 2 in
    Depth
    6 in.
    Cover Style
    Aluminum
    $
    460
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EFB8S
    25464760
    1
    3/4 to 2 in.
    White
    8-Gang
    3/4 to 2 in
    6 in.
    Aluminum
    $
    460
    .10
    /
    EA
    25464760
    Opening
    1
    Bottom Knockouts (Inches)
    3/4 to 2 in.
    Color
    White
    No. of Gangs
    8-Gang
    Side Knockouts (Inches)
    3/4 to 2 in
    Depth
    6 in.
    Cover Style
    Aluminum
    $
    460
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25464761 SKU, 25464761 ANALYTICS...
    Color
    Green
    No. of Gangs
    8-Gang
    Side Knockouts (Inches)
    3/4 to 2 in
    Depth
    6 in.
    Cover Style
    Aluminum
    Price
    $
    460
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25464760 SKU, 25464760 ANALYTICS...
    Color
    White
    No. of Gangs
    8-Gang
    Side Knockouts (Inches)
    3/4 to 2 in
    Depth
    6 in.
    Cover Style
    Aluminum
    Price
    $
    460
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available