Wiremold (Legrand) Evolution™ Series Floor Box, 6-Gang | Graybar Store
Wiremold (Legrand) - Evolution™ Series Floor Box, 6-Gang
+ / - Hover over image to Zoom
Other Views

    Evolution™ Series Floor Box, 6-Gang

    Manufacturer: Wiremold (Legrand)
         

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Opening
    Bottom Knockouts (Inches)
    Color
    No. of Gangs
    Side Knockouts (Inches)
    Depth
    Cover Style
    Price
    EFB6S
    25464762
    1
    3/4 to 2 in.
    White
    6-Gang
    3/4 to 2 in
    4-1/16 in.
    Aluminum
    $
    399
    .90
    /
    EA
    25464762
    Opening
    1
    Bottom Knockouts (Inches)
    3/4 to 2 in.
    Color
    White
    No. of Gangs
    6-Gang
    Side Knockouts (Inches)
    3/4 to 2 in
    Depth
    4-1/16 in.
    Cover Style
    Aluminum
    $
    399
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EFB6S-OG
    25464763
    1
    3/4 to 2 in.
    Green
    6-Gang
    3/4 to 2 in
    4-1/16 in.
    Aluminum
    $
    399
    .90
    /
    EA
    25464763
    Opening
    1
    Bottom Knockouts (Inches)
    3/4 to 2 in.
    Color
    Green
    No. of Gangs
    6-Gang
    Side Knockouts (Inches)
    3/4 to 2 in
    Depth
    4-1/16 in.
    Cover Style
    Aluminum
    $
    399
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25464762 SKU, 25464762 ANALYTICS...
    Color
    White
    No. of Gangs
    6-Gang
    Side Knockouts (Inches)
    3/4 to 2 in
    Depth
    4-1/16 in.
    Cover Style
    Aluminum
    Price
    $
    399
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25464763 SKU, 25464763 ANALYTICS...
    Color
    Green
    No. of Gangs
    6-Gang
    Side Knockouts (Inches)
    3/4 to 2 in
    Depth
    4-1/16 in.
    Cover Style
    Aluminum
    Price
    $
    399
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available