Wiremold (Legrand) 8DEC Evolution Poke-Thru Device Plate, 8AT Series, Center Mount, 1-Gang | Graybar Store
Wiremold (Legrand) - Evolution Poke-Thru Device Plate, 8AT Series, Center Mount, 1-Gang - 8DEC
+ / - Hover over image to Zoom
Other Views

    Evolution Poke-Thru Device Plate, 8AT Series, Center Mount, 1-Gang

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 8DEC
    SKU: 25167244
    $7.49
    Checking Pricing
         
    No. of Gangs:1-Gang
    Use With:Decorator, GFCI, 106 Style Power or A/V Devices
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 8DEC
    • Mounting Style Center
    • Brand Evolution
    • No. of Gangs 1-Gang
    • Series 8AT
    • Use With Decorator, GFCI, 106 Style Power or A/V Devices
    • Country of Origin US - USA
    Product Overview:
    Evolution 1-gang 8AT series center mount device plate with rectangular opening for use on recessed poke-thru devices.
    • Accepts Decorator style devices: 20A receptacles, GGCIs, 106 adapters or A/V devices
    • Fits in any 1 or the 3 gangs in the center compartment