Chatsworth Evolution® g1 Single-Sided Cable Manager, Steel, Vertical | Graybar Store
Chatsworth - Evolution® g1 Single-Sided Cable Manager, Steel, Vertical
+ / - Hover over image to Zoom
Other Views

    Evolution® g1 Single-Sided Cable Manager, Steel, Vertical

    Manufacturer: Chatsworth
         

    Evolution® g1 single-sided vertical cable manager is a rigid cable manager with 1U spaced plastic T-shaped cable guides and three Fixed Accessory Panels at the back of the cable manager.

    • Manufacturer Chatsworth
    • Application Equipment Cords; Jumper Cords; Patch Cords; Premise Cables
    • Mounting Style Vertical
    • Type Cable Manager
    • Brand Evolution
    • Includes (3) Fixed Accessory Panels; (3) Large Cable Distribution Spools; 1 RU Spaced Plastic T-shaped Cable Guides; Cable Distribution Spacers; Contoured Front Door with Knobs
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    No. of Sides
    Width (Inches)
    Material
    Size
    Height (Feet)
    Price
    35514-715
    25189289
    96 in.
    Black
    Plastic; Steel
    96 H x 12 W x 13.2 D in
    $
    1025
    .61
    /
    EA
    25189289
    Height (Inches)
    96 in.
    Color
    Black
    Depth (Inches)
    No. of Sides
    Width (Inches)
    Material
    Plastic; Steel
    Size
    96 H x 12 W x 13.2 D in
    Height (Feet)
    $
    1025
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    35513-703
    25181480
    Black
    13.2
    Single-Sided
    10 in.
    Steel
    84 ft.
    $
    805
    .37
    /
    EA
    25181480
    Height (Inches)
    Color
    Black
    Depth (Inches)
    13.2
    No. of Sides
    Single-Sided
    Width (Inches)
    10 in.
    Material
    Steel
    Size
    Height (Feet)
    84 ft.
    $
    805
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    35512-703
    25189284
    Black
    13.2
    Single-Sided
    8 in.
    Steel
    84 ft.
    $
    807
    .36
    /
    EA
    25189284
    Height (Inches)
    Color
    Black
    Depth (Inches)
    13.2
    No. of Sides
    Single-Sided
    Width (Inches)
    8 in.
    Material
    Steel
    Size
    Height (Feet)
    84 ft.
    $
    807
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    35511-703
    25180433
    84 in.
    Black
    13.2
    Single-Sided
    6 in.
    Steel
    $
    733
    .78
    /
    EA
    25180433
    Height (Inches)
    84 in.
    Color
    Black
    Depth (Inches)
    13.2
    No. of Sides
    Single-Sided
    Width (Inches)
    6 in.
    Material
    Steel
    Size
    Height (Feet)
    $
    733
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    35514-703
    25181481
    Black
    13.2
    Single-Sided
    12 in.
    Steel
    84 ft.
    $
    850
    .11
    /
    EA
    25181481
    Height (Inches)
    Color
    Black
    Depth (Inches)
    13.2
    No. of Sides
    Single-Sided
    Width (Inches)
    12 in.
    Material
    Steel
    Size
    Height (Feet)
    84 ft.
    $
    850
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25189289 SKU, 25189289 ANALYTICS...
    Depth (Inches)
    No. of Sides
    Width (Inches)
    Material
    Plastic; Steel
    Size
    96 H x 12 W x 13.2 D in
    Height (Feet)
    Price
    $
    1025
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25181480 SKU, 25181480 ANALYTICS...
    Depth (Inches)
    13.2
    No. of Sides
    Single-Sided
    Width (Inches)
    10 in.
    Material
    Steel
    Size
    Height (Feet)
    84 ft.
    Price
    $
    805
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25189284 SKU, 25189284 ANALYTICS...
    Depth (Inches)
    13.2
    No. of Sides
    Single-Sided
    Width (Inches)
    8 in.
    Material
    Steel
    Size
    Height (Feet)
    84 ft.
    Price
    $
    807
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25180433 SKU, 25180433 ANALYTICS...
    Depth (Inches)
    13.2
    No. of Sides
    Single-Sided
    Width (Inches)
    6 in.
    Material
    Steel
    Size
    Height (Feet)
    Price
    $
    733
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25181481 SKU, 25181481 ANALYTICS...
    Depth (Inches)
    13.2
    No. of Sides
    Single-Sided
    Width (Inches)
    12 in.
    Material
    Steel
    Size
    Height (Feet)
    84 ft.
    Price
    $
    850
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available