Chatsworth Products Inc. - Evolution® g3 Combination Cable Manager, Steel, Vertical
+ / - Hover over image to Zoom
Other Views

Evolution® g3 Combination Cable Manager, Steel, Vertical

Manufacturer: Chatsworth Products Inc.
     

Evolution® g3 vertical combination cable manager has rear cable rings with spin-open latches on back.

  • Manufacturer Chatsworth Products Inc.
  • Application Equipment Cords; Jumper Cords; Patch Cords; Premise Cables
  • Mounting Style Vertical
  • Type Combination Cable Manager
  • Brand Evolution
  • Includes (3) Large Cable Distribution Spools; Adjustable Rear Cable Rings with Spin-Open Latches; Cable Distribution Spacers
Select Filter Options Below ( 4 items found )
Mfg Part #
SKU
Height (Inches)
Color
Depth (Inches)
No. of Sides
Width (Inches)
Material
Price
35573-703
25378333
84 in
Black
20.2 in
Double-Sided
10 in
Aluminum; Plastic; Steel
$
1027
.78
/
EA
25378333
Height (Inches)
84 in
Color
Black
Depth (Inches)
20.2 in
No. of Sides
Double-Sided
Width (Inches)
10 in
Material
Aluminum; Plastic; Steel
$
1027
.78
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
35571-715
25401995
96 in
Black
20.2 in
Double-Sided
6 in
Aluminum; Plastic; Steel
$
1042
.89
/
EA
25401995
Height (Inches)
96 in
Color
Black
Depth (Inches)
20.2 in
No. of Sides
Double-Sided
Width (Inches)
6 in
Material
Aluminum; Plastic; Steel
$
1042
.89
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
35572-703
25420844
84 in
Black
20.2 in
Double-Sided
8 in
Aluminum; Plastic; Steel
$
958
.66
/
EA
25420844
Height (Inches)
84 in
Color
Black
Depth (Inches)
20.2 in
No. of Sides
Double-Sided
Width (Inches)
8 in
Material
Aluminum; Plastic; Steel
$
958
.66
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
35571-703
25389149
84 in
Black
20.2 in
Double-Sided
6 in
Aluminum; Plastic; Steel
$
906
.85
/
EA
25389149
Height (Inches)
84 in
Color
Black
Depth (Inches)
20.2 in
No. of Sides
Double-Sided
Width (Inches)
6 in
Material
Aluminum; Plastic; Steel
$
906
.85
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
25378333 SKU, 25378333 ANALYTICS...
Depth (Inches)
20.2 in
No. of Sides
Double-Sided
Width (Inches)
10 in
Material
Aluminum; Plastic; Steel
Price
$
1027
.78
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25401995 SKU, 25401995 ANALYTICS...
Depth (Inches)
20.2 in
No. of Sides
Double-Sided
Width (Inches)
6 in
Material
Aluminum; Plastic; Steel
Price
$
1042
.89
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25420844 SKU, 25420844 ANALYTICS...
Depth (Inches)
20.2 in
No. of Sides
Double-Sided
Width (Inches)
8 in
Material
Aluminum; Plastic; Steel
Price
$
958
.66
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25389149 SKU, 25389149 ANALYTICS...
Depth (Inches)
20.2 in
No. of Sides
Double-Sided
Width (Inches)
6 in
Material
Aluminum; Plastic; Steel
Price
$
906
.85
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available