Chatsworth Products Inc. Evolution® g2 Vertical Cable Manager, Double Sided | Graybar Store
Chatsworth Products Inc. - Evolution® g2 Vertical Cable Manager, Double Sided
+ / - Hover over image to Zoom
Other Views

    Evolution® g2 Vertical Cable Manager, Double Sided

    Manufacturer: Chatsworth Products Inc.
         

    Rigid cable manager has 1RU spaced T-shaped cable guides (fingers).

    Evolution® g2 double-sided vertical cable manager includes:
    • Contoured front door with easy-open knobs and vertical center feature in contrasting aluminum finish
    • Rigid cable manager with 1U spaced T-shaped cable guides
    • Rear door with easy-open knobs and all black finish
    • Three movable mid-sections
    See More >>
    • Manufacturer Chatsworth Products Inc.
    • Application Equipment Cords; Jumper Cords; Patch Cords; Premise Cables
    • Mounting Style Vertical
    • Type Vertical Cable Manager
    • Brand Evolution
    • Includes (3) Large Cable Distribution Spools; (3) Movable Mid-Sections; 1 RU Spaced Plastic T-shaped Cable Guides; Cable Distribution Spacers; Contoured Front Door; Rear Door
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    Depth (Inches)
    Width (Inches)
    Rack Units
    No. of Sides
    Height (Inches)
    Material
    Price
    35521-703
    25181482
    Black
    24.5
    6 in.
    84 in.
    $
    939
    .60
    /
    EA
    25181482
    Color
    Black
    Depth (Inches)
    24.5
    Width (Inches)
    6 in.
    Rack Units
    No. of Sides
    Height (Inches)
    84 in.
    Material
    $
    939
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    35524-703
    25181484
    Black
    24.5
    12 in.
    84 in.
    $
    1136
    .47
    /
    EA
    25181484
    Color
    Black
    Depth (Inches)
    24.5
    Width (Inches)
    12 in.
    Rack Units
    No. of Sides
    Height (Inches)
    84 in.
    Material
    $
    1136
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    35523-703
    25181483
    Black
    24.5
    10 in.
    84 in.
    $
    1064
    .86
    /
    EA
    25181483
    Color
    Black
    Depth (Inches)
    24.5
    Width (Inches)
    10 in.
    Rack Units
    No. of Sides
    Height (Inches)
    84 in.
    Material
    $
    1064
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    35521-715
    25230083
    Black
    24.5
    6 in.
    Double-Sided
    96 in.
    Steel
    $
    1133
    .58
    /
    EA
    25230083
    Color
    Black
    Depth (Inches)
    24.5
    Width (Inches)
    6 in.
    Rack Units
    No. of Sides
    Double-Sided
    Height (Inches)
    96 in.
    Material
    Steel
    $
    1133
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    35521-E03
    25619239
    White
    24.5
    6 in.
    Double-Sided
    84 in.
    Steel
    $
    1057
    .84
    /
    EA
    25619239
    Color
    White
    Depth (Inches)
    24.5
    Width (Inches)
    6 in.
    Rack Units
    No. of Sides
    Double-Sided
    Height (Inches)
    84 in.
    Material
    Steel
    $
    1057
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    35523-715
    25203467
    Black
    24.5
    10 in.
    1
    Double-Sided
    96 in.
    Steel
    $
    1194
    .74
    /
    EA
    25203467
    Color
    Black
    Depth (Inches)
    24.5
    Width (Inches)
    10 in.
    Rack Units
    1
    No. of Sides
    Double-Sided
    Height (Inches)
    96 in.
    Material
    Steel
    $
    1194
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    35525-703
    25189259
    Black
    24.5
    15 in.
    1
    Double-Sided
    84 in.
    Steel
    $
    1323
    .68
    /
    EA
    25189259
    Color
    Black
    Depth (Inches)
    24.5
    Width (Inches)
    15 in.
    Rack Units
    1
    No. of Sides
    Double-Sided
    Height (Inches)
    84 in.
    Material
    Steel
    $
    1323
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    35523-701
    25189293
    Black
    24.5
    10 in.
    1
    Double-Sided
    72 in.
    Steel
    $
    1061
    .29
    /
    EA
    25189293
    Color
    Black
    Depth (Inches)
    24.5
    Width (Inches)
    10 in.
    Rack Units
    1
    No. of Sides
    Double-Sided
    Height (Inches)
    72 in.
    Material
    Steel
    $
    1061
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25181482 SKU, 25181482 ANALYTICS...
    Width (Inches)
    6 in.
    Rack Units
    No. of Sides
    Height (Inches)
    84 in.
    Material
    Price
    $
    939
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25181484 SKU, 25181484 ANALYTICS...
    Width (Inches)
    12 in.
    Rack Units
    No. of Sides
    Height (Inches)
    84 in.
    Material
    Price
    $
    1136
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25181483 SKU, 25181483 ANALYTICS...
    Width (Inches)
    10 in.
    Rack Units
    No. of Sides
    Height (Inches)
    84 in.
    Material
    Price
    $
    1064
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25230083 SKU, 25230083 ANALYTICS...
    Width (Inches)
    6 in.
    Rack Units
    No. of Sides
    Double-Sided
    Height (Inches)
    96 in.
    Material
    Steel
    Price
    $
    1133
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25619239 SKU, 25619239 ANALYTICS...
    Width (Inches)
    6 in.
    Rack Units
    No. of Sides
    Double-Sided
    Height (Inches)
    84 in.
    Material
    Steel
    Price
    $
    1057
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25203467 SKU, 25203467 ANALYTICS...
    Width (Inches)
    10 in.
    Rack Units
    1
    No. of Sides
    Double-Sided
    Height (Inches)
    96 in.
    Material
    Steel
    Price
    $
    1194
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25189259 SKU, 25189259 ANALYTICS...
    Width (Inches)
    15 in.
    Rack Units
    1
    No. of Sides
    Double-Sided
    Height (Inches)
    84 in.
    Material
    Steel
    Price
    $
    1323
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25189293 SKU, 25189293 ANALYTICS...
    Width (Inches)
    10 in.
    Rack Units
    1
    No. of Sides
    Double-Sided
    Height (Inches)
    72 in.
    Material
    Steel
    Price
    $
    1061
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available