Wiremold (Legrand) Evolution 6AT Series Poke-Thru Assembly, Recessed, Pre-Wired, Surface Style Cover | Graybar Store
Wiremold (Legrand) - Evolution 6AT Series Poke-Thru Assembly, Recessed, Pre-Wired, Surface Style Cover
+ / - Hover over image to Zoom
Other Views

    Evolution 6AT Series Poke-Thru Assembly, Recessed, Pre-Wired, Surface Style Cover

    Manufacturer: Wiremold (Legrand)
         

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 1 items found )
    Color:Bronze
    Size:6 in
    No. of Gangs:2-Gang
    Shape:Round
    Use With:Evolution Series Large Capacity Recessed Poke-Thru Devices
    Material:Aluminum (Cover)
    Mfg Part #
    SKU
    Color
    Size
    No. of Gangs
    Shape
    Use With
    Material
    Price
    6ATCPBZ
    25167172
    Bronze
    6 in
    2-Gang
    Round
    Evolution Series Large Capacity Recessed Poke-Thru Devices
    Aluminum (Cover)
    $
    652
    .29
    /
    EA
    25167172
    Color
    Bronze
    Size
    6 in
    No. of Gangs
    2-Gang
    Shape
    Round
    Use With
    Evolution Series Large Capacity Recessed Poke-Thru Devices
    Material
    Aluminum (Cover)
    $
    652
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167172 SKU, 25167172 ANALYTICS...
    No. of Gangs
    2-Gang
    Shape
    Round
    Use With
    Evolution Series Large Capacity Recessed Poke-Thru Devices
    Material
    Aluminum (Cover)
    Price
    $
    652
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available