Wiremold (Legrand) Evolution 6AT Series Poke-Thru Assembly, Recessed Furniture Feed, Surface Style Cover | Graybar Store
Wiremold (Legrand) - Evolution 6AT Series Poke-Thru Assembly, Recessed Furniture Feed, Surface Style Cover
+ / - Hover over image to Zoom
Other Views

    Evolution 6AT Series Poke-Thru Assembly, Recessed Furniture Feed, Surface Style Cover

    Manufacturer: Wiremold (Legrand)
         

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Opening
    Color
    Size
    No. of Gangs
    Shape
    Use With
    Material
    Price
    6ATCFFBK
    25167274
    (1) 3/4 in Trade Size Screw Plug Opening; (1) Concentric 2 in- 1-1/4 in Trade Size Screw Plug Opening
    Black
    16-1/4 in
    1-Gang
    Round
    6ATCFFBS Laminate Floors
    Aluminum (Cover)
    $
    567
    .96
    /
    EA
    25167274
    Opening
    (1) 3/4 in Trade Size Screw Plug Opening; (1) Concentric 2 in- 1-1/4 in Trade Size Screw Plug Opening
    Color
    Black
    Size
    16-1/4 in
    No. of Gangs
    1-Gang
    Shape
    Round
    Use With
    6ATCFFBS Laminate Floors
    Material
    Aluminum (Cover)
    $
    567
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ATCFFGY
    25167277
    (1) 3/4 in Trade Size Screw Plug Opening; (1) Concentric 2 in- 1-1/4 in Trade Size Screw Plug Opening
    Grey
    16-1/4 in
    1-Gang
    Round
    6ATCFFBS Laminate Floors
    Aluminum (Cover)
    $
    567
    .96
    /
    EA
    25167277
    Opening
    (1) 3/4 in Trade Size Screw Plug Opening; (1) Concentric 2 in- 1-1/4 in Trade Size Screw Plug Opening
    Color
    Grey
    Size
    16-1/4 in
    No. of Gangs
    1-Gang
    Shape
    Round
    Use With
    6ATCFFBS Laminate Floors
    Material
    Aluminum (Cover)
    $
    567
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167274 SKU, 25167274 ANALYTICS...
    Size
    16-1/4 in
    No. of Gangs
    1-Gang
    Shape
    Round
    Use With
    6ATCFFBS Laminate Floors
    Material
    Aluminum (Cover)
    Price
    $
    567
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25167277 SKU, 25167277 ANALYTICS...
    Size
    16-1/4 in
    No. of Gangs
    1-Gang
    Shape
    Round
    Use With
    6ATCFFBS Laminate Floors
    Material
    Aluminum (Cover)
    Price
    $
    567
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available