Wiremold (Legrand) 6DEC Evolution 6AT Series Device Plate | Graybar Store
Wiremold (Legrand) - Evolution 6AT Series Device Plate - 6DEC
+ / - Hover over image to Zoom
Other Views

    Evolution 6AT Series Device Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 6DEC
    SKU: 25167203
    $6.81
    Checking Pricing
         
    No. of Gangs:1-1/2-Gang
    Opening:Decorator, GFCI, 106 Style Power or A/V Devices
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 6DEC
    • No. of Gangs 1-1/2-Gang
    • Opening Decorator, GFCI, 106 Style Power or A/V Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Evolution 1-1/2-gang 6AT series center mount device plate with rectangular opening for use on recessed poke-thru devices.
    • Die cast aluminum
    • Accepts decorator, GFCI, 106 style devices for power and audio/video applications