Philips Lighting 2EVG38L840-2-D-UNV-DIM Evogrid Recessed LED | Graybar Store
Philips Lighting - Evogrid Recessed LED - 2EVG38L840-2-D-UNV-DIM
+ / - Hover over image to Zoom
Other Views

    Evogrid Recessed LED

    Manufacturer: Philips Lighting
    Manufacturer #: 2EVG38L840-2-D-UNV-DIM
    SKU: 25720307
    $153.87
    Checking Pricing
         
    Additional Features:Selected Applications Is Optional For Additional Energy Savings And Control
    Voltage Rating:120 to 277 V
    Color:White
    Lumen Output:3800 Lumens
    Color Temperature (Kelvin):4000
    Fixture Size (feet):2 x 2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 2EVG38L840-2-D-UNV-DIM
    • Color White
    • Additional Features Selected Applications Is Optional For Additional Energy Savings And Control
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2 x 2
    • Lamp Type LED
    • Lumen Output 3800 Lumens
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Evogrid Recessed LED, Lamp Type: LED, Fixture Size (Feet): 2 x 2 ft, Voltage Rating: 120 to 277 V, White