Crouse Hinds (Eaton) EVICX2301 EVI301 Series Incandescent Luminaires, Medium Base, EV505 Guard | Graybar Store
Crouse Hinds (Eaton) - EVI301 Series Incandescent Luminaires, Medium Base, EV505 Guard - EVICX2301
+ / - Hover over image to Zoom
Other Views

    EVI301 Series Incandescent Luminaires, Medium Base, EV505 Guard

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EVICX2301
    SKU: 22105785
    $1,019.96
    Checking Pricing
         
    Additional Features:One Size Luminaire for All Medium Base Incandescent Lamps Through 300W; One Size Luminaire for All Mogul Base Incandescent
    Wattage:300 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EVICX2301
    • Additional Features One Size Luminaire for All Medium Base Incandescent Lamps Through 300W; One Size Luminaire for All Mogul Base Incandescent
    • Bulb Shape PS25
    Product Overview:
    Eaton® EVI301 Incandescent Luminaire, Wattage: 300 W, Bulb Shape: PS25