Thomas and Betts 8418 Ever-Lok® 60A 480V 3P4W Heavy Service Pin and Sleeve Plug | Graybar Store
Thomas and Betts - Ever-Lok® 60A 480V 3P4W Heavy Service Pin and Sleeve Plug - 8418
+ / - Hover over image to Zoom
Other Views

    Ever-Lok® 60A 480V 3P4W Heavy Service Pin and Sleeve Plug

    Manufacturer: Thomas and Betts
    Manufacturer #: 8418
    SKU: 88009869
    $1,191.24
    Checking Pricing
         
    Color:Grey
    Amperage:60A
    Plug Configuration:3-Pole, 4-Wire
    Voltage Rating:480V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 8418
    • Color Grey
    • Amperage 60A
    • Plug Configuration 3-Pole, 4-Wire
    • Voltage Rating 480V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ever-Lok® 60A 480V 3P4W heavy service pin and sleeve plug. Conduit/hub size 1 in.
    • Molded Arc-Resisting Composition Interiors With Machined, Full-Floating, Self-Aligning Contacts
    • Safety-Polarized Interiors That Can Only be Assembled in the Correct Position
    • Automatic Locking Feature Makes Plug Casing Mechanically Fast to Receptacle or Connector