Square D (Schneider Electric) TCSESB083F23F0 Ethernet TCP/IP, Managed Switch, ConneXium | Graybar Store
Square D (Schneider Electric) - Ethernet TCP/IP, Managed Switch, ConneXium - TCSESB083F23F0
+ / - Hover over image to Zoom
Other Views

    Ethernet TCP/IP, Managed Switch, ConneXium

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TCSESB083F23F0
    SKU: 25565283
    $756.02
    Checking Pricing
         
    Mounting Type:DIN Rail
    No. of Ports:8
    Adapter Type:10 Base-T/100 Base-TX
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TCSESB083F23F0
    • Type Ethernet Managed Switch
    • No. of Ports 8
    • Adapter Type 10 Base-T/100 Base-TX
    • Mounting Type DIN Rail
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Managed Ethernet TCP/IP Switch, No. of Ports: 8, 10 Base-T/100 Base-TX, DIN Rail