Square D (Schneider Electric) 170ENT11001 Ethernet TCP/IP Communication Adaptor | Graybar Store
Square D (Schneider Electric) - Ethernet TCP/IP Communication Adaptor - 170ENT11001
+ / - Hover over image to Zoom
Other Views

    Ethernet TCP/IP Communication Adaptor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 170ENT11001
    SKU: 22126789
    $765.54
    Checking Pricing
         
    Module:BOOTP Server to Assign IP Parameters
    Packaging:1 Each
    Power Source:Adapter
    Rating:10/100 Mbps
    Additional Features:Ethernet TCP/IP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 170ENT11001
    • Additional Features Ethernet TCP/IP
    • Module BOOTP Server to Assign IP Parameters
    • Power Source Adapter
    • Rating 10/100 Mbps
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon® Ethernet TCP/IP Communication Adaptor, Packaging: 1 Each, BOOTP Server to Assign IP Parameters
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules