Leviton 47611-5PT 5-Port Ethernet Switch | Graybar Store
Leviton - 5-Port Ethernet Switch - 47611-5PT
+ / - Hover over image to Zoom
Other Views

    5-Port Ethernet Switch

    Manufacturer: Leviton
    Manufacturer #: 47611-5PT
    SKU: 22067258
    $36.41
    Checking Pricing
         
    Additional Features:10/100 Mbps
    No. of Ports:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47611-5PT
    • No. of Ports 5
    • Additional Features 10/100 Mbps
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ethernet Switch, No. of Ports: 5