Square D (Schneider Electric) BMXNOE0110 Ethernet Module | Graybar Store
Square D (Schneider Electric) - Ethernet Module - BMXNOE0110
+ / - Hover over image to Zoom
Other Views

    Ethernet Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXNOE0110
    SKU: 25482801
    $2,330.05
    Checking Pricing
         
    Module:Ethernet TCP/IP network
    Additional Features:Ethernet TCP/IP RJ45 10/100 Mbit/s 1 Twisted Pair Transparent Ready Class C30
    Packaging:1 Each
    Rating:10/100 Mbps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXNOE0110
    • Additional Features Ethernet TCP/IP RJ45 10/100 Mbit/s 1 Twisted Pair Transparent Ready Class C30
    • Module Ethernet TCP/IP network
    • Rating 10/100 Mbps
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon® Ethernet Module, Packaging: 1 Each, Ethernet TCP/IP network