Square D (Schneider Electric) BMXNOC0401 Ethernet Module | Graybar Store
Square D (Schneider Electric) - Ethernet Module - BMXNOC0401
+ / - Hover over image to Zoom
Other Views

    Ethernet Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BMXNOC0401
    SKU: 25312081
    $2,199.74
    Checking Pricing
         
    Module:Ethernet TCP/IP network
    Packaging:1 Each
    Rating:10/100 Mbps
    Additional Features:10/100 Ethernet Ports
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BMXNOC0401
    • Additional Features 10/100 Ethernet Ports
    • Module Ethernet TCP/IP network
    • Rating 10/100 Mbps
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Modicon® Ethernet Module, Packaging: 1, Ethernet TCP/IP network
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi