Square D (Schneider Electric) TSXETG100 Ethernet Modbus Gateway/Router | Graybar Store
Square D (Schneider Electric) - Ethernet Modbus Gateway/Router - TSXETG100
+ / - Hover over image to Zoom
Other Views

    Ethernet Modbus Gateway/Router

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TSXETG100
    SKU: 25062912
    $1,021.03
    Checking Pricing
         
    Additional Features:Ethernet TCP/IP RJ45 10/100 Mbps 1 Twisted Pair; Serial Link 5 Way Removable Terminal Block Modbus RTU And ASCII RS485 57.6
    Voltage Rating:24 V DC
    Size:81 H x 72 W x 76 D mm
    Depth:76 mm
    Packaging:1 Each
    Width (mm):72 mm
    Rating:10/100 Mbps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TSXETG100
    • Size 81 H x 72 W x 76 D mm
    • Additional Features Ethernet TCP/IP RJ45 10/100 Mbps 1 Twisted Pair; Serial Link 5 Way Removable Terminal Block Modbus RTU And ASCII RS485 57.6
    • Depth 76 mm
    • Height 81 mm
    • Rating 10/100 Mbps
    • Width (mm) 72 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Altistart® Ethernet Modbus Gateway/Router, Packaging: 1 Each, Height: 81 mm, Size: 81 H x 72 W x 76 D mm, Voltage Rating: 24 V DC