Allied Telesis AT-GS2002/SP + AT-SPSX-10 Ethernet Bridging Converter | Graybar Store
Allied Telesis - Ethernet Bridging Converter - AT-GS2002/SP + AT-SPSX-10
+ / - Hover over image to Zoom
Other Views

    Ethernet Bridging Converter

    Manufacturer: Allied Telesis
    Manufacturer #: AT-GS2002/SP + AT-SPSX-10
    SKU: 25423295
    $638.09
    Checking Pricing
         
    Additional Features:Converts Media Type; Converts Speed; Transparent to VLAN Packets
    Watts:6
    Color:White
    Dimensions:1 H x 4.125 W x 3.75 D in
    No. of Ports:2
    Voltage (Volts):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Telesis
    • Manufacturer # AT-GS2002/SP + AT-SPSX-10
    • Color White
    • Dimensions 1 H x 4.125 W x 3.75 D in
    • Voltage (Volts) 12
    • No. of Ports 2
    • Additional Features Converts Media Type; Converts Speed; Transparent to VLAN Packets
    • Temperature Rating 0 to 40 â°C
    • Watts 6
    Product Overview:
    Ethernet Bridging Converter, Temperature Rating: 0 to 40 °C, Voltage (Volts): 12 V DC, Dimensions: 1 H x 4.125 W x 3.75 D in, White