Crouse Hinds (Eaton) ETH2313 ETH Horn-Signals, 115V | Graybar Store
Crouse Hinds (Eaton) - ETH Horn-Signals, 115V - ETH2313
+ / - Hover over image to Zoom
Other Views

    ETH Horn-Signals, 115V

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ETH2313
    SKU: 88071630
    $1,641.81
    Checking Pricing
         
    Voltage (Volts):115
    Dimensions:7-3/8 In Width X 4-3/16 In Depth X 7-5/8 In Height
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ETH2313
    • Dimensions 7-3/8 In Width X 4-3/16 In Depth X 7-5/8 In Height
    Product Overview:
    ETH horns-signals for FS grill type horn signal., 115 Volt, 7-3/8 In Width X 4-3/16 In Depth X 7-5/8 In Height.
    ETH HORNS-SIGNALS